NTN - Bearing Unit - UCP305D1
Inner diameter | 50 mm |
---|---|
Fixation centre-to-centre distance | 212 mm |
Logistics dimensions (L x W x H) | 290x165x95 mm |
---|---|
Logistic Weight | 5700 g |
Inner diameter | 50 mm |
Fixation centre-to-centre distance | 212 mm |
Material | Cast Iron |
Height | 143 mm |
Length | 275 mm |
Total bearing width | 61 mm |
Series | UCP300 |
Weight | 5.6 kg |
Number of holes | 2 |
Outer diameter | 110 mm |
Width | 75 mm |
Usually arrives within 14 working days