References
SNR:LKFLE206H
Rubix:205A4796
EAN:3413521392269



Product details : SNR LKFLE206H BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 18 mm |
| Outer diameter | 62 mm |
Show UNSPSC/ECL@SS
£ 26.55 excl. VAT
/ Each
£ 31.86 incl. VAT
- Usually arrives within 14 working days
