References
SNR:UKPAE210HN
Rubix:206A2260
EAN:3413529520190



Product details : SNR UKPAE210HN BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 55 mm |
Show UNSPSC/ECL@SS
£ 83.50 excl. VAT
/ Each
£ 100.20 incl. VAT
- Usually arrives within 14 working days
