References
SNR:UKPH207HN
Rubix:206A2353
EAN:3413529518265



Product details : SNR UKPH207HN BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 43 mm |
Show UNSPSC/ECL@SS
£ 45.40 excl. VAT
/ Each
£ 54.48 incl. VAT
- Usually arrives within 14 working days
