References
RHP:SL2.1/2
Rubix:158A6867
Manufacturer :SL2.1/2 R
EAN:00747023032082


Technical specifications
| Inner diameter | 65 mm |
|---|---|
| Fixation centre-to-centre distance | 205 mm |
| Shaft Height | 68.25 mm |
Documents
Product details : RHP HOUSED BEARING UNIT SL2.1/2
Standard series, low shaft center distance, one-piece rigid bearing housing in high-quality cast iron.
SL2.1/2 - RHP Cast Iron Pillow Block - 2.1/2 Inch Shaft Diameter
Technical specifications
Attributes
| Logistic Weight | 6200 g |
|---|---|
| Inner diameter | 65 mm |
| Fixation centre-to-centre distance | 205 mm |
| Shaft Height | 68.25 mm |
| Material | cast iron |
| Total bearing width | 70 mm |
| Outer diameter | 120 mm |
| Diameter of fixation holes | 16 mm |
| Mounting typ | 2-bolt |
| Height | 142.6 mm |
| Length | 250 mm |
| Sealing | duplex seal (oil‑proof synthetic rubber seal + slinger) |
| Lubrication | grease, re-lubricatable (grease nipple, 1/4 unf) |
| Series | sl |
| Weight | 6.2 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 40000 N |
| Basic dynamic load, radial - Cr | 57500 N |
| Width | 70 mm |
Show UNSPSC/ECL@SS
£ 176.51 excl. VAT
/ Each
£ 211.81 incl. VAT
- In stock: Next day delivery