References
RHP:NP2.15/16
Rubix:229A7045
Manufacturer :NP2.15/16 R
EAN:00747023018680


Technical specifications
| Inner diameter | 74.61 mm |
|---|---|
| Fixation centre-to-centre distance | 228 mm |
| Shaft Height | 82.6 mm |
Documents
Product details : RHP NP2.15/16 NP2-15/16 PILLOW BLOCK
The general housing types are pillow blocks, flange units, take-up units, cartridge units and hanger units. Choice is very much determined by the requirements of the application, although the aesthetic appearance of the machine design is often an important consideration. Self-Lube® units have been designed to meet the needs of both criteria.
Strengths
•Super finished raceways for quiet and efficient running
Spherical seating to allow for initial misalignment on mounting
Re-Lubrication facility as standard
Molded-Oil options do not require re-lubrication
Spherical seating to allow for initial misalignment on mounting
Re-Lubrication facility as standard
Molded-Oil options do not require re-lubrication
Applications
Engineering Bearing Applications
Technical specifications
Attributes
| Logistic Weight | 7500 g |
|---|---|
| Inner diameter | 74.61 mm |
| Fixation centre-to-centre distance | 228 mm |
| Shaft Height | 82.6 mm |
| Material | cast iron |
| Total bearing width | 77.77 mm |
| Diameter of fixation holes | 24 mm |
| Mounting typ | 2-bolt pillow block |
| Height | 164 mm |
| Length | 275 mm |
| Sealing | single lip seal (standard) |
| Lubrication | factory charged with grease; relubrication not normally necessary |
| Series | np |
| Weight | 9 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 49500 N |
| Basic dynamic load, radial - Cr | 66000 N |
| Width | 74 mm |
Show UNSPSC/ECL@SS
£ 172.64 excl. VAT
/ Each
£ 207.17 incl. VAT
- Usually arrives within 14 working days