References
SNR:USPAE208CC
Rubix:206A3101
EAN:3413529585021



Product details : SNR USPAE208CC BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 34 mm |
Show UNSPSC/ECL@SS
£ 68.37 excl. VAT
/ Each
£ 82.04 incl. VAT
- Usually arrives within 14 working days
