References
Superseded Ref:LASE40-XL-N-I
INA:LASE40-XL-N
Rubix:274A7851
Manufacturer :0947145840000
EAN:4054372554902


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 138.25 mm |
| Shaft Height | 49.2 mm |
Product details : INA LASE40-XL-N PLUMMER BLOCK HOUSING UNIT
Plummer block housing units LASE, cast iron housing, radial insert ball bearing with eccentric locking collar, L seals
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 138.25 mm |
| Shaft Height | 49.2 mm |
| Material | cast iron |
| Total bearing width | 42.9 mm |
| Outer diameter | 179 mm |
| Clamping | 56.5 mm |
| Diameter of fixation holes | 26 mm |
| Mounting typ | 2-bolt base |
| Height | 99 mm |
| Length | 179 mm |
| Sealing | l-type seals |
| Lubrication | lubrication nipple |
| Series | lase..-xl-n |
| Weight | 1.97 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 19800 N |
| Basic dynamic load, radial - Cr | 34500 N |
| Width | 99 mm |
Show UNSPSC/ECL@SS
£ 54.37 excl. VAT
/ Each
£ 65.24 incl. VAT
- Usually arrives within 14 working days