Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
SNR HM48T ACCESSORIES
Grooved and lock nut SNR HM48T
Grooved and lock nut SNR
References
snr:
HM48T
rubix:
205A4185
ean:
3413520488741
Product details
Technical specifications
Product details : SNR HM48T ACCESSORIES
Technical specifications
Attributes
Outer diameter
300
mm
Width
34
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
300.71
excl. VAT
/
Each
£
360.85
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Grooved and lock nut SKF KMT 16, Female thread: M 80x2 | Nominal diameter (metric): 80 mm
Grooved and lock nut AKN from MECALINE KM0-AKN, Female thread: M 10x0,75 | Nominal diameter (metric): 10 mm
Grooved and lock nut AKN from MECALINE KML26-AKN, Female thread: M 130x2 | Nominal diameter (metric): 130 mm
Grooved and lock nut SKF KM 32, Female thread: M 160x3 | Nominal diameter (metric): 160 mm
Grooved and lock nut AKN from MECALINE KMTA34-AKN, Female thread: M170x3 | Nominal diameter (metric): 170 mm
Grooved and lock nut AKN from MECALINE KM25-AKN, Female thread: M 125x2 | Nominal diameter (metric): 125 mm
Grooved and lock nut AKN from MECALINE HM3044-AKN, Female thread: Tr 220x4 | Nominal diameter (metric): 220 mm
Grooved and lock nut SNR TBP25, Nominal diameter (metric): 25 mm
Grooved and lock nut AKN from MECALINE KMT0-AKN, Female thread: M10x0,75 | Nominal diameter (metric): 10 mm
Grooved and lock nut AKN from MECALINE KMT11-AKN, Female thread: M55x2 | Nominal diameter (metric): 55 mm
Grooved and lock nut AKN from MECALINE KMT32-AKN, Female thread: M160x3 | Nominal diameter (metric): 160 mm
Grooved and lock nut AKN from MECALINE KM4-AKN, Female thread: M 20x1 | Nominal diameter (metric): 20 mm
Grooved and lock nut Timken TN12, Nominal diameter (metric): 57.94 mm
Grooved and lock nut SKF HML 43 T, Nominal diameter (metric): 215 mm
Grooved and lock nut SKF KM 12, Female thread: M 60x2 | Nominal diameter (metric): 60 mm