SKF Shaft nut KM Series
Nominal diameter (metric) | 60 mm |
---|---|
Female thread | m 60x2 |
Logistic Weight | 162,3 g |
---|---|
Nominal diameter (metric) | 60 mm |
Female thread | m 60x2 |
Thread-cutting pitch | 2 mm |
Material | steel |
Outer diameter | 80 mm |
Diameter across flats | 60 mm |
Width | 11 mm |
Weight | 0.16 kg |
Series | km |
In stock: Next day delivery