Grooved and lock nut AKN from MECALINE KMTA34-AKN, Female thread: M170x3 | Nominal diameter (metric): 170 mm
CLAMP NUTS
See technical informationSee documentsReferences
AKN from MECALINE:KMTA34-AKN
Rubix:239A0694
Manufacturer :890830
EAN:4055953070644

Documents
Product details : KMTA34-AKN LOCK NUT KMTA 34
Clamp Nuts are used for mounting and reliable securing in applications with high accuracy. The radially or axially distributed locking elements enable the nut to be precisely aligned with the shaft and can compensate for inaccuracies or deviations from other components to be secured on the shaft.
Precision clamp nut, heavy duty, with three radial clamping pins
Technical specifications
Attributes
| Nominal diameter (metric) | 170 mm |
|---|---|
| Female thread | m170x3 |
| Thread-cutting pitch | 3 mm |
| Material | steel |
| Outer diameter | 215 mm |
| Diameter across flats | 172 mm |
| Weight | 3.3 kg |
Show UNSPSC/ECL@SS
£ 497.57 excl. VAT
/ Each
£ 597.08 incl. VAT
- Usually arrives within 14 working days
