Grooved and lock nut SKF HML 43 T, Female thread: Tr 215x4 | Nominal diameter (metric): 215 mm
SKF Grooved nut HML
See technical informationReferences
SKF:HML 43 T
Rubix:106A1853
Manufacturer :8827
EAN:7316577300263

Product details : SKF LOCK NUT HML 43 T
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
SKF locknut with metric trapezoidal thread Secured by a HML 43 T locking plate
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x260x260 mm |
|---|---|
| Logistic Weight | 3310 g |
| Nominal diameter (metric) | 215 mm |
| Female thread | tr 215x4 |
| Thread-cutting pitch | 4 mm |
| Outer diameter | 260 mm |
| Diameter across flats | 215 mm |
| Weight | 3.72 kg |
Show UNSPSC/ECL@SS
£ 486.44 excl. VAT
/ Each
£ 583.73 incl. VAT
- Usually arrives within 14 working days
