SKF Shaft nut KM Series
Nominal diameter (metric) | 160 mm |
---|---|
Female thread | M 160x3 |
Logistic Weight | 2312 g |
---|---|
Nominal diameter (metric) | 160 mm |
Female thread | M 160x3 |
Thread-cutting pitch | 3 mm |
Material | Steel |
Outer diameter | 210 mm |
Diameter across flats | 160 mm |
Width | 25 mm |
Weight | 2.3 kg |
Series | KM |
In stock: Next day delivery