Grooved and lock nut Timken TN12, Female thread: 2,36-18 NS | Nominal diameter (metric): 59.94 mm
Locknut
See technical informationSee documentsReferences
Timken:TN12
Rubix:106A5345
EAN:0053893000978




Technical specifications
| Nominal diameter (metric) | 59.94 mm |
|---|---|
| Female thread | 2,36-18 ns |
Documents
Product details : TIMKEN TN12 LOCKNUT
Timken offers a wide range of locknuts to locate bearing assemblies on application shafts. Sometimes referred to as shaft or withdrawal nuts they are used to secure the assembly onto,and sometimes aid with the removal from, the shaft.
Technical specifications
Attributes
| Nominal diameter (metric) | 59.94 mm |
|---|---|
| Female thread | 2,36-18 ns |
| Thread-cutting pitch | 1.41 mm |
| Outer diameter | 59.94 mm |
| Diameter across flats | 59.94 mm |
| Weight | 0.22 kg |
Show UNSPSC/ECL@SS
£ 27.67 excl. VAT
/ Each
£ 33.20 incl. VAT
- Delivery usually within ( 7 ) days