Deep groove ball bearing NTN 6004LLU/LP03, Outer diameter: 42 mm | Width: 12 mm | Inner diameter: 20 mm
Deep groove ball bearing NTN
See technical informationReferences
NTN:6004LLU/LP03
Rubix:394A4262
EAN:4547359322347



Product details : NTN 6004LLU/LP03 DEEP GROOVE BALL BEARING
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 42 mm |
| Width | 12 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 12.21 excl. VAT
/ Each
£ 14.65 incl. VAT
- Delivery usually within ( 3 ) days
