Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
NTN 6015LLBC3/2AS DEEP GROOVE BALL BEARING
Deep groove ball bearing NTN 6015LLBC3/2AS, Outer diameter: 115 mm | Width: 20 mm | Inner diameter: 75 mm
Deep groove ball bearing NTN
References
ntn:
6015LLBC3/2AS
rubix:
204A9136
ean:
4547359549911
Technical specifications
Inner diameter
75
mm
Outer diameter
115
mm
Width
20
mm
See all Specifications
Product details
Technical specifications
Product details : NTN 6015LLBC3/2AS DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
75
mm
Outer diameter
115
mm
Width
20
mm
Sealing
Two rubber seals
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.70
excl. VAT
/
Each
£
35.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing NSK 6016ZZC3, Outer diameter: 125 mm | Width: 22 mm | Inner diameter: 80 mm
Deep groove ball bearing SKF W 6200-2RS1/VP311, Outer diameter: 30 mm | Width: 9 mm | Inner diameter: 10 mm
Deep groove ball bearing Timken 6206-RS, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm
Deep groove ball bearing FAG 16030-M-C3, Outer diameter: 225 mm | Width: 24 mm | Inner diameter: 150 mm
Deep groove ball bearing FAG 4302-BB-TVH, Outer diameter: 42 mm | Width: 17 mm | Inner diameter: 15 mm
Deep groove ball bearing SKF 4209 ATN9, Outer diameter: 85 mm | Width: 23 mm | Inner diameter: 45 mm
Deep groove ball bearing SKF 6208-2Z/C3LHT23, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm
Deep groove ball bearing Timken 6318-2Z, Outer diameter: 190 mm | Width: 43 mm | Inner diameter: 90 mm
Deep groove ball bearing SNR 6016C3, Outer diameter: 125 mm | Width: 22 mm | Inner diameter: 80 mm
Deep groove ball bearing NTN 16014C3, Outer diameter: 110 mm | Width: 13 mm | Inner diameter: 70 mm
Deep groove ball bearing NTN 6306LLU/5K, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 30 mm
Deep groove ball bearing NTN 6021C3, Outer diameter: 160 mm | Width: 26 mm | Inner diameter: 105 mm
Deep groove ball bearing NTN 16044C3, Outer diameter: 340 mm | Width: 37 mm | Inner diameter: 220 mm
Deep groove ball bearing SKF 16024/C3, Outer diameter: 180 mm | Width: 19 mm | Inner diameter: 120 mm
Deep groove ball bearing SKF 61904-2RZ, Outer diameter: 37 mm | Width: 9 mm | Inner diameter: 20 mm