Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
NTN 6316ZZCM/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing NTN 6316ZZCM/5K, Outer diameter: 170 mm | Width: 39 mm | Inner diameter: 80 mm
Deep groove ball bearing NTN
References
ntn:
6316ZZCM/5K
rubix:
205A0545
ean:
4547359005882
Technical specifications
Inner diameter
80
mm
Outer diameter
170
mm
Width
39
mm
See all Specifications
Product details
Technical specifications
Product details : NTN 6316ZZCM/5K DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
80
mm
Outer diameter
170
mm
Width
39
mm
Sealing
Two metal shields
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
84.93
excl. VAT
/
Each
£
101.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing FAG 6210-C-2HRS, Outer diameter: 90 mm | Width: 20 mm | Inner diameter: 50 mm
Deep groove ball bearing NTN 6003, Outer diameter: 35 mm | Width: 10 mm | Inner diameter: 17 mm
Deep groove ball bearing NTN 62/22LLU/5K, Outer diameter: 50 mm | Width: 14 mm | Inner diameter: 22 mm
Deep groove ball bearing SKF 6018-2RS1, Outer diameter: 140 mm | Width: 24 mm | Inner diameter: 90 mm
Deep groove ball bearing FAG 6313-C-C4, Outer diameter: 140 mm | Width: 33 mm | Inner diameter: 65 mm
Deep groove ball bearing SKF 6006-2RS1, Outer diameter: 55 mm | Width: 13 mm | Inner diameter: 30 mm
Deep groove ball bearing FAG 16038, Outer diameter: 290 mm | Width: 31 mm | Inner diameter: 190 mm
Deep groove ball bearing NSK 6920, Outer diameter: 140 mm | Width: 20 mm | Inner diameter: 100 mm
Deep groove ball bearing Timken 62301-2RS, Outer diameter: 37 mm | Width: 17 mm | Inner diameter: 12 mm
Deep groove ball bearing Timken 6207-2RS, Outer diameter: 72 mm | Width: 17 mm | Inner diameter: 35 mm
Deep groove ball bearing NSK 6315DDU, Outer diameter: 160 mm | Width: 37 mm | Inner diameter: 75 mm
Deep groove ball bearing SKF 6204-2ZNR, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm
Deep groove ball bearing SNR 63003EE, Outer diameter: 35 mm | Width: 14 mm | Inner diameter: 17 mm
Deep groove ball bearing PTN 61810-2RS, Outer diameter: 65 mm | Width: 7 mm | Inner diameter: 50 mm
Deep groove ball bearing NSK 6406ZZ, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 30 mm