References
NTN:NJ205EAT2X
Rubix:394A6528
EAN:4550253015970



Product details : NTN NJ205EAT2X CYLINDRICAL ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 15 mm |
| Bearing Clearance | cn |
| Cage | polyamide |
Show UNSPSC/ECL@SS
£ 19.68 excl. VAT
/ Each
£ 23.62 incl. VAT
- Usually arrives within 14 working days
