SKF NJ 2324 ECML/C4 SINGLE ROW CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing
See technical informationReferences
SKF:NJ 2324 ECML/C4
Rubix:420A4952
Manufacturer :417364
EAN:7316574588312

Product details : SKF NJ 2324 ECML/C4 SINGLE ROW CYLINDRICAL ROLLER BEARING
SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:
- the number of roller rows (one, two or four)
- the type of cage (with, without or special designs)
- Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds.
- Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds.
- SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage.
- the configuration of the inner and outer ring flanges (position and number of guide flanges)
Technical specifications
Attributes
| Logistic Weight | 23109 g |
|---|---|
| Inner diameter | 120 mm |
| Outer diameter | 260 mm |
| Width | 86 mm |
| Bearing Clearance | c4 |
| Sealing | open |
| Material | bearing steel |
| Basic static load, radial - C0r | 1040000 N |
| Basic dynamic load, radial - Cr | 915000 N |
Show UNSPSC/ECL@SS
£ 1,856.80 excl. VAT
/ Each
£ 2,228.16 incl. VAT
- Usually arrives within 14 working days
