Tapered roller bearing FAG 32018-X-XL-P5, Outer diameter: 140 mm | Inner diameter: 90 mm | Width: 24 mm
Tapered roller bearing
See technical informationSee documentsReferences
FAG:32018-X-XL-P5
Rubix:274A6534
Manufacturer :0860122900000
EAN:4054364873585

Documents
Product details : FAG 32018-X-XL-P5 TAPERED ROLLER BEARING
Tapered roller bearings 320, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs
Technical specifications
Attributes
| Logistic Weight | 1760 g |
|---|---|
| Inner diameter | 90 mm |
| Outer diameter | 140 mm |
| Width | 24 mm |
| Bearing Clearance | cn |
| Series | 320 |
| Cage | steel |
| Reference speed | 3200 rpm |
| Limit speed | 5900 rpm |
| Total bearing width | 24 mm |
| Standard | din 720 |
| Basic static load, radial - C0r | 255000 N |
| Basic dynamic load, radial - Cr | 195000 N |
Show UNSPSC/ECL@SS
£ 86.68 excl. VAT
/ Each
£ 104.02 incl. VAT
- Usually arrives within 14 working days
