Tapered Roller Bearings
Inner diameter | 44.45 mm |
---|---|
Outer diameter | 88.9 mm |
Width | 30.162 mm |
Logistics dimensions (L x W x H) | 88x88x38 mm |
---|---|
Logistic Weight | 530 g |
Packaged dimensions (D x W x H) | 87,884x87,884x37,846 mm |
Package weight | 533 g |
Inner diameter | 44.45 mm |
Outer diameter | 88.9 mm |
Width | 30.162 mm |
Bearing Clearance | cn |
Series | hm803149 |
Material | stamped steel |
Cage | steel |
Total bearing width | 30.162 mm |
Basic static load, radial - C0r | 144000 N |
Basic dynamic load, radial - Cr | 27600 N |
Usually arrives within 14 working days