References
FAG:N208-E-XL-M1
Rubix:158A1158
Manufacturer :0192172690000
EAN:4012801402583

Product details : FAG CYLIND ROLLR BEARING N208-E-XL-M1
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x80x80 mm |
|---|---|
| Logistic Weight | 402 g |
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Width | 18 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 7600 rpm |
| Basic static load, radial - C0r | 53000 N |
| Basic dynamic load, radial - Cr | 63000 N |
Show UNSPSC/ECL@SS
£ 93.79 excl. VAT
/ Each
£ 112.55 incl. VAT
- In stock: Next day delivery
