NTN NJ2215EAT2XC3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NTN
See technical informationReferences
NTN:NJ2215EAT2XC3
Rubix:394A6587
EAN:4550253013129



Product details : NTN NJ2215EAT2XC3 CYLINDRICAL ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Outer diameter | 130 mm |
| Width | 31 mm |
| Bearing Clearance | c3 |
| Cage | polyamide |
Show UNSPSC/ECL@SS
£ 97.23 excl. VAT
/ Each
£ 116.68 incl. VAT
- Usually arrives within 14 working days
