Roller bearing
Inner diameter | 190 mm |
---|---|
Outer diameter | 260 mm |
Width | 69 mm |
Logistics dimensions (L x W x H) | 69x260x260 mm |
---|---|
Logistic Weight | 10510 g |
Inner diameter | 190 mm |
Outer diameter | 260 mm |
Width | 69 mm |
Bearing Clearance | C1 |
Sealing | Open |
Series | NNU49 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 3200 rpm |
Limit speed | 2600 rpm |
Basic static load, radial - C0r | 880000 N |
Basic dynamic load, radial - Cr | 402000 N |
Usually arrives within 14 working days