Cylindrical Roller Bearing
Inner diameter | 80 mm |
---|---|
Outer diameter | 152.4 mm |
Width | 38.9 mm |
Inner diameter | 80 mm |
---|---|
Outer diameter | 152.4 mm |
Width | 38.9 mm |
Bearing Clearance | CN |
Series | 01E |
Material | Grey Iron (Cartridge);Low or Medium Carbon Steel (Clamping Rings);High Tensile Steel (Screws);Die Cast (Cage) |
Cage | Brass |
Reference speed | 2790 rpm |
In stock: Next day delivery