References
NTN:NU2215EAT2X
Rubix:394A6794
EAN:4550253013242



Product details : NTN NU2215EAT2X CYLINDRICAL ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Outer diameter | 130 mm |
| Width | 31 mm |
| Bearing Clearance | cn |
| Cage | polyamide |
Show UNSPSC/ECL@SS
£ 79.50 excl. VAT
/ Each
£ 95.40 incl. VAT
- Usually arrives within 14 working days
