FAG NU1019-XL-M1 CYLINDRICAL ROLLER BEARING 192351430000
Cylindrical roller bearing
See technical informationReferences
FAG:NU1019-XL-M1
Rubix:229A1552
Manufacturer :0192351430000
EAN:4012801391832

Product details : FAG NU1019-XL-M1 CYLINDRICAL ROLLER BEARING 192351430000
Cylindrical roller bearing NU..-XL-M1, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Technical specifications
Attributes
| Logistic Weight | 1420 g |
|---|---|
| Inner diameter | 95 mm |
| Outer diameter | 145 mm |
| Width | 24 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 4350 rpm |
| Basic static load, radial - C0r | 130000 N |
| Basic dynamic load, radial - Cr | 113000 N |
Show UNSPSC/ECL@SS
£ 169.84 excl. VAT
/ Each
£ 203.81 incl. VAT
- Delivery usually within ( 7 ) days
