Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 30326UUTG TAPERED ROLLER BEARING
Tapered roller bearing NTN 30326UUTG, Outer diameter: 280 mm | Inner diameter: 130 mm | Width: 63.75 mm
Tapered roller bearing NTN
References
ntn:
30326UUTG
rubix:
394A7051
ean:
4547359918168
Technical specifications
Inner diameter
130
mm
Outer diameter
280
mm
Width
63.75
mm
See all Specifications
Product details
Technical specifications
Product details : NTN 30326UUTG TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
130
mm
Outer diameter
280
mm
Width
63.75
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
794.30
excl. VAT
/
Each
£
953.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken JM207049/JM207010, Outer diameter: 95 mm | Inner diameter: 55 mm | Width: 29 mm
Tapered roller bearing Timken 09067/09194
Tapered roller bearing Timken 16150/16282, Outer diameter: 71.999 mm | Inner diameter: 38.1 mm | Width: 18.999 mm
Tapered roller bearing Timken L623110, Outer diameter: 152.4 mm | Width: 16.67 mm
Tapered roller bearing Timken LM 67048-90030
Tapered roller bearing Timken 66225/66462, Outer diameter: 117.475 mm | Inner diameter: 57.15 mm | Width: 31.75 mm
Tapered roller bearing Timken 797/792B
Tapered roller bearing Timken HM321210, Outer diameter: 171.45 mm | Width: 38.1 mm
Tapered roller bearing Timken JM511945, Inner diameter: 65 mm
Tapered roller bearing Timken 621/612
Tapered roller bearing Timken 495-90183, Outer diameter: 136.652 mm | Inner diameter: 82.55 mm | Width: 69.85 mm
Tapered roller bearing Timken 6559C-90027, Outer diameter: 162.052 mm | Inner diameter: 82.55 mm | Width: 120.142 mm
Tapered roller bearing Timken 2420, Outer diameter: 68.262 mm | Width: 17.462 mm
Tapered roller bearing NTN 4T-18720, Outer diameter: 85 mm | Inner diameter: 50.8 mm | Width: 13.495 mm
Tapered roller bearing Timken 33210, Outer diameter: 95 mm | Inner diameter: 40 mm | Width: 10 mm