Tapered Roller Bearing Cup
Outer diameter | 152.4 mm |
---|---|
Width | 16.67 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 16,67x152,4x152,4 mm |
---|---|
Logistic Weight | 397 g |
Packaged dimensions (D x W x H) | 162,0012x162,0012x27,0256 mm |
Package weight | 396,9 g |
Outer diameter | 152.4 mm |
Width | 16.67 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days