Tapered roller bearing Timken 66225/66462, Outer diameter: 117.475 mm | Inner diameter: 57.15 mm | Width: 31.75 mm
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:66225/66462
Rubix:104A8065
EAN:0053893783154


Technical specifications
| Inner diameter | 57.15 mm |
|---|---|
| Outer diameter | 117.475 mm |
| Width | 31.75 mm |
Documents
Product details : TIMKEN 66225-99401 TAPERED ROLLER BEARING
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 57.15 mm |
|---|---|
| Outer diameter | 117.475 mm |
| Width | 31.75 mm |
| Weight | 1.5 kg |
| Series | 66000 |
| Material | steel |
| Cage | steel |
| Total bearing width | 33.338 mm |
| Standard | iso 355; iso 15312:2003 |
| Basic static load, radial - C0r | 166000 N |
| Basic dynamic load, radial - Cr | 177000 N |
Show UNSPSC/ECL@SS
£ 156.12 excl. VAT
/ Each
£ 187.34 incl. VAT
- Delivery usually within ( 7 ) days