Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 797-99402 TAPERED ROLLER BEARING WITH FLANGE
Tapered roller bearing Timken 797/792B
Tapered roller bearing Timken
References
timken:
797/792B
rubix:
104A8231
ean:
0053893390611
Product details
Technical specifications
Product details : TIMKEN 797-99402 TAPERED ROLLER BEARING WITH FLANGE
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,447.60
excl. VAT
/
Each
£
2,937.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken HH923649/HH923610
Tapered roller bearing Timken 623, Outer diameter: 40 mm | Inner diameter: 57.15 mm | Width: 12 mm
Tapered roller bearing NTN 4T-6379, Outer diameter: 135.755 mm | Inner diameter: 65.088 mm | Width: 56.007 mm
Tapered roller bearing Timken 687/672D
Tapered roller bearing SNR 32214 A, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 33.25 mm
Tapered roller bearing NTN 4T-M86647/M86610, Outer diameter: 64.292 mm | Inner diameter: 28.575 mm | Width: 21.433 mm
Tapered roller bearing Timken NA 782/774D, Outer diameter: 180.975 mm | Inner diameter: 104.775 mm | Width: 48.006 mm
Tapered roller bearing Timken 64450-90041, Outer diameter: 177.8 mm | Inner diameter: 114.3 mm | Width: 92.202 mm
Tapered roller bearing Timken 482/472B, Outer diameter: 120 mm | Inner diameter: 69.85 mm | Width: 29.794 mm
Tapered roller bearing NTN 4T-11162, Outer diameter: 58.5 mm | Inner diameter: 41.275 mm | Width: 17.384 mm
Tapered roller bearing NTN 4T-593X, Outer diameter: 150 mm | Inner diameter: 88.9 mm | Width: 27 mm
Tapered roller bearing NTN 33020U, Outer diameter: 150 mm | Inner diameter: 100 mm | Width: 39 mm
Tapered roller bearing Timken 483-90091, Outer diameter: 120 mm | Inner diameter: 63.5 mm | Width: 65.09 mm
Tapered roller bearing Timken 82576/82950B
Tapered roller bearing NTN 32021XU, Outer diameter: 160 mm | Inner diameter: 105 mm | Width: 35 mm