Tapered roller bearing Timken 33210, Outer diameter: 95 mm | Inner diameter: 40 mm | Width: 10 mm

332 series tapered roller bearings

See technical information
References
Timken:33210
Rubix:104A7873
EAN:0053893046839
brand logo
Technical specifications
Inner diameter40 mm
Outer diameter95 mm
Width10 mm
See all Specifications

Product details : TIMKEN METRIC TAPER BEARING 33210-9X025


Mounted in pairs, in opposition, to resist axial thrusts in both directions. Separable bushings facilitate assembly.

Technical specifications


Attributes
Inner diameter40 mm
Outer diameter95 mm
Width10 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 27.29 excl. VAT
/ Each
£ 32.75 incl. VAT
  • In stock: Next day delivery