Tapered Roller Bearing 2TS Assembly
Inner diameter | 82.55 mm |
---|---|
Outer diameter | 162.052 mm |
Width | 120.142 mm |
Logistics dimensions (L x W x H) | 120,142x162,052x162,052 mm |
---|---|
Logistic Weight | 11201 g |
Packaged dimensions (D x W x H) | 196,85x130,302x196,85 mm |
Inner diameter | 82.55 mm |
Outer diameter | 162.052 mm |
Width | 120.142 mm |
Usually arrives within 14 working days