Tapered Roller Bearing
Inner diameter | 38.1 mm |
---|---|
Outer diameter | 63.5 mm |
Width | 12.7 mm |
Inner diameter | 38.1 mm |
---|---|
Outer diameter | 63.5 mm |
Width | 12.7 mm |
Series | 13800 |
Cage | Steel |
Total bearing width | 12.7 mm |
Basic static load, radial - C0r | 33000 N |
Basic dynamic load, radial - Cr | 4170 N |
Usually arrives within 14 working days