Tapered roller bearing Timken 47896, Outer diameter: 146.05 mm | Inner diameter: 95.25 mm | Width: 33.34 mm
Timken Tapered Roller Bearing 47800
See technical informationReferences
Timken:47896
Rubix:105A2272
Manufacturer :100006824
EAN:0053893306995


Technical specifications
| Inner diameter | 95.25 mm |
|---|---|
| Outer diameter | 146.05 mm |
| Width | 33.34 mm |
Product details : TIMKEN 47896-20024 TAPERED ROLLER BEARING CONE
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 154,432x154,432x39,116 mm |
|---|---|
| Package weight | 1277,8 g |
| Inner diameter | 95.25 mm |
| Outer diameter | 146.05 mm |
| Width | 33.34 mm |
| Bearing Clearance | cn |
| Series | 47800 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 135.63 excl. VAT
/ Each
£ 162.76 incl. VAT
- Delivery usually within ( 7 ) days




