Tapered roller bearing Timken 679/672, Outer diameter: 168.275 mm | Inner diameter: 88.9 mm | Width: 41.275 mm
Tapered roller bearing Timken
See technical informationReferences
Timken:679/672
Rubix:100A7742
EAN:0053893795799


Technical specifications
| Inner diameter | 88.9 mm |
|---|---|
| Outer diameter | 168.275 mm |
| Width | 41.275 mm |
Product details : TIMKEN 679-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 88.9 mm |
|---|---|
| Outer diameter | 168.275 mm |
| Width | 41.275 mm |
| Bearing Clearance | cn |
| Weight | 4 kg |
| Series | ts (tapered single) |
| Cage | steel |
| Reference speed | 2200 rpm |
| Limit speed | 3000 rpm |
| Total bearing width | 41.275 mm |
| Standard | iso 355 |
| Basic static load, radial - C0r | 386000 N |
| Basic dynamic load, radial - Cr | 265000 N |
Show UNSPSC/ECL@SS
£ 372.99 excl. VAT
/ Each
£ 447.59 incl. VAT
- Usually arrives within 14 working days