Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN LM104949-902A5 TAPERED ROLLER BEARING
Tapered roller bearing Timken LM 104949-902A5
Tapered roller bearing Timken
References
timken:
LM 104949-902A5
rubix:
397A5413
ean:
0053893551890
Product details
Technical specifications
Product details : TIMKEN LM104949-902A5 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
158.02
excl. VAT
/
Each
£
189.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing NTN 30232U, Outer diameter: 290 mm | Inner diameter: 160 mm | Width: 52 mm
Tapered roller bearing NTN 32212U, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 29.75 mm
Tapered roller bearing Timken 32021X-90KC3, Outer diameter: 160 mm | Inner diameter: 105 mm | Width: 35 mm
Tapered roller bearing NTN 4T-661, Inner diameter: 79.375 mm | Width: 41.275 mm
Tapered roller bearing NTN 4T-594/592, Outer diameter: 147.638 mm | Inner diameter: 95.25 mm | Width: 35.717 mm
Tapered roller bearing FAG 33208, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 25 mm
Tapered roller bearing NTN 4T-387, Outer diameter: 75 mm | Inner diameter: 57.15 mm | Width: 21.946 mm
Tapered roller bearing Timken 42623B
Tapered roller bearing Timken 32026XDF, Outer diameter: 200 mm | Inner diameter: 130 mm | Width: 90 mm
Tapered roller bearing SKF LM 603049/011/Q, Outer diameter: 77.788 mm | Inner diameter: 45.242 mm | Width: 19.842 mm
Tapered roller bearing NTN 4T-LM104949/LM104911, Outer diameter: 82.55 mm | Inner diameter: 50.8 mm | Width: 21.59 mm
Tapered roller bearing Timken 99600-90191, Outer diameter: 254 mm | Inner diameter: 152.4 mm | Width: 149.225 mm
Tapered roller bearing SKF 32938, Outer diameter: 260 mm | Inner diameter: 190 mm | Width: 47.85 mm
Tapered roller bearing Timken HM231110, Outer diameter: 236.538 mm | Width: 44.45 mm
Tapered roller bearing SKF 02872/2/02820/2/Q, Outer diameter: 73.044 mm | Inner diameter: 29 mm | Width: 22.225 mm