Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-12175/12303 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-12175/12303, Outer diameter: 76.992 mm | Inner diameter: 44.45 mm | Width: 17.462 mm
Tapered roller bearing NTN
References
ntn:
4T-12175/12303
rubix:
394A7090
ean:
4550253039938
Technical specifications
Inner diameter
44.45
mm
Outer diameter
76.992
mm
Width
17.462
mm
Product details
Technical specifications
Product details : NTN 4T-12175/12303 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
44.45
mm
Outer diameter
76.992
mm
Width
17.462
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.43
excl. VAT
/
Each
£
24.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing FAG 32956-XL, Outer diameter: 380 mm | Inner diameter: 280 mm | Width: 48 mm
Tapered roller bearing Timken 598-90077, Outer diameter: 152.4 mm | Inner diameter: 92.075 mm | Width: 30.162 mm
Tapered roller bearing NTN 4T-JM734410
Tapered roller bearing Timken HM 237535-90140
Tapered roller bearing NTN 4T-33012, Outer diameter: 95 mm | Inner diameter: 60 mm | Width: 27 mm
Tapered roller bearing Timken 681-90030, Outer diameter: 168.275 mm | Inner diameter: 92.075 mm | Width: 92.202 mm
Tapered roller bearing Timken M 88040/M88010
Tapered roller bearing NTN 4T-L420449/L420410, Outer diameter: 136.525 mm | Inner diameter: 101.6 mm | Width: 21.433 mm
Tapered roller bearing Timken 29685/29620B, Outer diameter: 112.713 mm | Inner diameter: 73.025 mm | Width: 25.4 mm
Tapered roller bearing Timken 495/493
Tapered roller bearing Timken 799A, Inner diameter: 130.175 mm
Tapered roller bearing Timken HH224349-90069, Outer diameter: 212.852 mm | Inner diameter: 115.062 mm | Width: 143.002 mm
Tapered roller bearing Timken 5535V
Tapered roller bearing Timken 94650/94113
Tapered roller bearing Timken 25580/25520, Outer diameter: 83 mm | Width: 23.81 mm