Timken Tapered Roller Bearing 29600
Inner diameter | 73.025 mm |
---|---|
Outer diameter | 112.713 mm |
Width | 25.4 mm |
Inner diameter | 73.025 mm |
---|---|
Outer diameter | 112.713 mm |
Width | 25.4 mm |
Bearing Clearance | CN |
Series | 29600 |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days