Tapered roller bearing
Inner diameter | 280 mm |
---|---|
Outer diameter | 380 mm |
Width | 48 mm |
Logistic Weight | 20000 g |
---|---|
Inner diameter | 280 mm |
Outer diameter | 380 mm |
Width | 48 mm |
Bearing Clearance | CN |
Series | 329 |
Cage | Steel |
Limit speed | 2030 rpm |
Total bearing width | 63.5 mm |
Standard | DIN 720 |
Basic static load, radial - C0r | 1520000 N |
Basic dynamic load, radial - Cr | 880000 N |
Usually arrives within 14 working days