Tapered roller bearing Timken 495/493, Outer diameter: 136.525 mm | Inner diameter: 82.55 mm | Width: 29.769 mm
Tapered Roller Bearing Multi-Bearing Kit
See technical informationReferences
Timken:495/493
Rubix:100A4477
EAN:0053893651323


Technical specifications
| Inner diameter | 82.55 mm |
|---|---|
| Outer diameter | 136.525 mm |
| Width | 29.769 mm |
Product details : TIMKEN 495-99401 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30,163x136,525x136,525 mm |
|---|---|
| Logistic Weight | 1611 g |
| Packaged dimensions (D x W x H) | 49,022x141,732x141,732 mm |
| Inner diameter | 82.55 mm |
| Outer diameter | 136.525 mm |
| Width | 29.769 mm |
| Bearing Clearance | cn |
| Weight | 1.6 kg |
| Series | 495 |
| Material | bearing quality steel |
| Cage | steel |
| Total bearing width | 30.163 mm |
| Standard | ABMA STANDARD 19.2 |
| Basic static load, radial - C0r | 216000 N |
| Basic dynamic load, radial - Cr | 154000 N |
Show UNSPSC/ECL@SS
£ 130.92 excl. VAT
/ Each
£ 157.10 incl. VAT
- Delivery usually within ( 7 ) days