Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-18685/18620 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-18685/18620, Outer diameter: 79.375 mm | Inner diameter: 44.45 mm | Width: 17.462 mm
Tapered roller bearing NTN
References
ntn:
4T-18685/18620
rubix:
204A7075
ean:
4547359826623
Technical specifications
Inner diameter
44.45
mm
Outer diameter
79.375
mm
Width
17.462
mm
Product details
Technical specifications
Product details : NTN 4T-18685/18620 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
44.45
mm
Outer diameter
79.375
mm
Width
17.462
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.87
excl. VAT
/
Each
£
27.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken HM212047, Outer diameter: 122.238 mm | Inner diameter: 63.5 mm | Width: 29.718 mm
Tapered roller bearing NTN 4T-M12649, Outer diameter: 34.5 mm | Inner diameter: 21.43 mm | Width: 18.288 mm
Tapered roller bearing Timken 657/652B
Tapered roller bearing SNR 30203A, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 13.25 mm
Tapered roller bearing Timken 578/572
Tapered roller bearing NTN 4T-3188/3120, Outer diameter: 72.626 mm | Inner diameter: 31.75 mm | Width: 30.162 mm
Tapered roller bearing NTN 4T-28682/28622, Outer diameter: 97.63 mm | Inner diameter: 57.15 mm | Width: 24.608 mm
Tapered roller bearing Timken H916642/H916610
Tapered roller bearing Timken 27684/27620
Tapered roller bearing Timken 42381/42584, Outer diameter: 148.43 mm | Inner diameter: 96.838 mm | Width: 28.575 mm
Tapered roller bearing Timken 93825/93125
Tapered roller bearing Timken NA782, Inner diameter: 104.775 mm
Tapered roller bearing NTN 4T-615, Outer diameter: 115 mm | Inner diameter: 44.45 mm | Width: 41.28 mm
Tapered roller bearing NTN 4T-53178/53375, Outer diameter: 95.25 mm | Inner diameter: 44.45 mm | Width: 30.958 mm
Tapered roller bearing Timken M86649, Outer diameter: 64.29 mm | Inner diameter: 30.162 mm | Width: 21.43 mm