NTN - Tapered Roller Bearing - 4T-28682/28622
Inner diameter | 57.15 mm |
---|---|
Outer diameter | 97.63 mm |
Width | 24.608 mm |
Logistics dimensions (L x W x H) | 97,63x97,63x24,608 mm |
---|---|
Logistic Weight | 740 g |
Inner diameter | 57.15 mm |
Outer diameter | 97.63 mm |
Width | 24.608 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 128000 N |
Basic dynamic load, radial - Cr | 88500 N |
Usually arrives within 14 working days