Timken Tapered Roller Bearing M86600
Inner diameter | 30.162 mm |
---|---|
Outer diameter | 64.29 mm |
Width | 21.43 mm |
Logistics dimensions (L x W x H) | 60x60x27 mm |
---|---|
Logistic Weight | 210 g |
Packaged dimensions (D x W x H) | 60,452x60,452x26,924 mm |
Package weight | 208,7 g |
Inner diameter | 30.162 mm |
Outer diameter | 64.29 mm |
Width | 21.43 mm |
Bearing Clearance | CN |
Series | M |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 71700 N |
Basic dynamic load, radial - Cr | 60200 N |
Usually arrives within 14 working days