Tapered roller bearing Timken NA782, Inner diameter: 104.775 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:NA782
Rubix:105A8790
Manufacturer :100033548
EAN:0053893090252



Product details : TIMKEN NA782-20024 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Strengths
Internal geometry provides increased stiffness and exceptional runout.
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Applications
Machine Tool / Printing Press / Rolling Mill
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 174,7x174,7x62,1 mm |
|---|---|
| Package weight | 2815,0 g |
| Inner diameter | 104.775 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 499.17 excl. VAT
/ Each
£ 599.00 incl. VAT
- Usually arrives within 14 working days
