Tapered roller bearing NTN 4T-615, Outer diameter: 115 mm | Inner diameter: 44.45 mm | Width: 41.28 mm
NTN - Tapered Roller Bearing - 4T-615
See technical informationReferences
NTN:4T-615
Rubix:204A7796
EAN:4547359785159




Technical specifications
| Inner diameter | 44.45 mm |
|---|---|
| Outer diameter | 115 mm |
| Width | 41.28 mm |
Product details : NTN 4T-615 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 115x115x41,28 mm |
|---|---|
| Logistic Weight | 1600 g |
| Inner diameter | 44.45 mm |
| Outer diameter | 115 mm |
| Width | 41.28 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 72.08 excl. VAT
/ Each
£ 86.50 incl. VAT
- Usually arrives within 14 working days