Precision Tapered Roller Bearing Cone
Inner diameter | 74.93 mm |
---|---|
Outer diameter | 96.52 mm |
Width | 24.892 mm |
Logistics dimensions (L x W x H) | 24,892x96,52x96,52 mm |
---|---|
Logistic Weight | 564 g |
Packaged dimensions (D x W x H) | 33,274x120,904x120,904 mm |
Inner diameter | 74.93 mm |
Outer diameter | 96.52 mm |
Width | 24.892 mm |
Usually arrives within 14 working days