NTN - Tapered Roller Bearing - 4T-47686/47620
Inner diameter | 82.55 mm |
---|---|
Outer diameter | 133.35 mm |
Width | 33.338 mm |
Logistics dimensions (L x W x H) | 133,35x133,35x33,338 mm |
---|---|
Logistic Weight | 1750 g |
Inner diameter | 82.55 mm |
Outer diameter | 133.35 mm |
Width | 33.338 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 235000 N |
Basic dynamic load, radial - Cr | 153000 N |
Usually arrives within 14 working days