Tapered roller bearing Timken 421, Inner diameter: 35 mm
Tapered roller bearing Timken
See technical informationReferences
Timken:421
Rubix:397A9681
Manufacturer :100037907
EAN:0053893031552





Product details : TIMKEN 421-20024 TAPERED ROLLER BEARING CONE
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 85,8012x85,8012x33,3756 mm |
|---|---|
| Package weight | 526,2 g |
| Inner diameter | 35 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 436.94 excl. VAT
/ Each
£ 524.33 incl. VAT
- Usually arrives within 14 working days
