Tapered roller bearing Timken 81575-90129, Outer diameter: 244.602 mm | Inner diameter: 146.05 mm | Width: 107.95 mm


Double-Row Tapered Roller Bearing

References
timken:81575-90129
rubix:396A3202
ean:0053893408576
brand logo
brand logo
Technical specifications
Inner diameter146.05 mm
Outer diameter244.602 mm
Width107.95 mm
See all Specifications

Product details : TIMKEN 81575-90129 DOUBLE ROW TAPERED ROLLER BEARING


​Double- or two-row Timken® tapered roller bearings feature double cups and two single cones. They are available in a variety of configurations for general industrial and automotive applications.

Applications

General industrial and automotive applications

Technical specifications


Attributes
Logistics dimensions (L x W x H)107,95x244,602x244,602 mm
Logistic Weight17470 g
Packaged dimensions (D x W x H)247,65x152,4x247,65 mm
Inner diameter146.05 mm
Outer diameter244.602 mm
Width107.95 mm
Show UNSPSC/ECL@SS
£ 14,662.77 excl. VAT
/ Each
£ 17,595.32 incl. VAT
  • Usually arrives within 14 working days